Shop All Nut Driver Sets
Sunex
SAE Impact Hex Driver Set, 1/2", 10 pcs.
Mfr # 2638
Zoro # G7031707
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (10) 1/2" Drive, Hex Impact Driver: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 1/2"
- Number of Pieces 10
- Bit Style Impact Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 2638
- Zoro # G7031707
- UPC # 00612254079772
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (10) 1/2" Drive, Hex Impact Driver: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 1/2" |
Number of Pieces | 10 |
Bit Style | Impact Driver |
Tip Style | Hex |
Item | SAE Impact Hex Driver Set,1/2",10PCS |
Description
SAE Impact Hex Driver Set,1/2 In.,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 9-1/2'' Ship Auger & Speed-D-Feed Bit Extension (X9)
- KO-KEN Hinge Handle 130mm Metal Handle 1/4 Sq. Drive (2768N)
- DRILLCO 3/4 X 18 SHIP AUGER BIT - 1900E (19E148B)
- MAYHEW Pilot Punch, 1/8", #4 (25003)
- SUNEX Impct Hex Driver Set, Mtric, 1"Drive, 6 pcs (5607)
- SUNEX SAE Impact Hex Driver Set, 1" Drive, 6pcs. (5606)
- SUNEX Metric Impact Hex Driver Set, 1/2", 10pcs. (2639)
- WIHA Nut Driver Set, 11 Pieces, SAE, Solid, Ins (32296)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 3-Inch Shaft, 7-Piece (631M)
- WIHA 8.0Mm X 200Mm T-Handle Metric Nut Driver (33607)
- MILWAUKEE TOOL 3-Pc Shockwave Magnetic Nut Driver Set (ML49-66-4561)
- Sunex Nut Driver Sets