Shop All Combination Wrench Sets
Sunex
S-Style Wrench Set, SAE, 5 pcs.
Mfr # 9940
Zoro # G2314398
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Full Polish
- Wrench Style S-Style
- Number of Pieces 5
- Includes (5) S-Style Wrenches: (1) 5/16 x 3/8 S-STYLE BOX Wrench (994001); (1) 7/16 x 1/2S-STYLE BOX Wrench (994002); (1) 9/16 x 19/32S-STYLE BOX Wrench (994003); (1) 5/8 x 11/16S-STYLE BOX Wrench (994004); (1) 11/16 x 3/4S-STYLE BOX Wrench (994005); Canvas pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 9940
- Zoro # G2314398
- UPC # 613364045701
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 5/16 x 3/8 (994001); 7/16 x 1/2 (994002); 9/16 x 19/32 (994003); 5/8 x 11/16 (994004); 11/16 x 3/4 (994005) |
Details
SAE or Metric | SAE |
Finish | Full Polish |
Wrench Style | S-Style |
Number of Pieces | 5 |
Includes | (5) S-Style Wrenches: (1) 5/16 x 3/8 S-STYLE BOX Wrench (994001); (1) 7/16 x 1/2S-STYLE BOX Wrench (994002); (1) 9/16 x 19/32S-STYLE BOX Wrench (994003); (1) 5/8 x 11/16S-STYLE BOX Wrench (994004); (1) 11/16 x 3/4S-STYLE BOX Wrench (994005); Canvas pouch |
Measurement Type | SAE |
Item | S-Style Wrench Set,SAE,5 pcs. |
Description
S-Style Wrench Set,SAE,5 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pin Punch, Bull, 5/16in. (31MA13)
- EXCEL BLADES Snap-Off Art Knife (16073IND)
- DRILLCO 1-1/4 X 23 SDS-MAX Masonry Drill (174F21623)
- H & H INDUSTRIAL PRODUCTS Dasqua Ultra Precision 23 Hole 1-2-3 Block Set (8407-0005)
- SUNEX 11-Piece SAE Stubby Combination Wrench Set (9930)
- SUNEX Metric Double Boxend Wrench Set 5 pcs. (9950M)
- SUNEX WRENCH SET 4 PC SUPER JUMBO SAE COMBO (SU9604)
- SUNEX 5 piece Metric Full Polished V-Groove Combination Wrench Set (9918MA)
- SUNEX Angled Wrench Set, Metric, 14 pcs. (9914MA)
- SUNEX WRENCH SET 10 PC JUMBO COMBINATION (SU97010A)
- STAHLWILLE TOOLS Set combination Wrench OPEN-BOX | 3.2-5 mm No.16/5 PC 5-pcs. (96400902)
- Sunex Wrenches