Shop All Combination Wrench Sets
Sunex
S-Style Wrench Set, Metric, 5 pcs.
Mfr # 9940M
Zoro # G2314282
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Full Polish
- Wrench Style S-Style
- Number of Pieces 5
- Includes (5) S-Style Wrenches: (1) 10mm X 11mm SAE S-STYLE Wrench (994000M); (1) 12mm x 13mm S-Style Box Wrench (994002M); (1) 14mm x 15mm S-Style Box Wrench (994003M); (1) 16mm x 17mm S-Style Box Wrench (994004M); (1) 18mm x 19mm S-Style Box Wrench (994005M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 9940M
- Zoro # G2314282
- UPC # 613364045978
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 10mm x 11mm (994000M); 12mm x 13mm (994002M); 14mm x 15mm (994003M); 16mm x 17mm (994004M); 18mm x 19mm (994005M); Canvas pouch |
Details
SAE or Metric | Metric |
Finish | Full Polish |
Wrench Style | S-Style |
Number of Pieces | 5 |
Includes | (5) S-Style Wrenches: (1) 10mm X 11mm SAE S-STYLE Wrench (994000M); (1) 12mm x 13mm S-Style Box Wrench (994002M); (1) 14mm x 15mm S-Style Box Wrench (994003M); (1) 16mm x 17mm S-Style Box Wrench (994004M); (1) 18mm x 19mm S-Style Box Wrench (994005M) |
Measurement Type | Metric |
Item | S-Style Wrench Set,Metric,5 pcs. |
Description
S-Style Wrench Set,Metric,5 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 11mm, Metric, 12 pt. (54RZ31)
- KO-KEN Socket 18mm 12 Point 77mm 1/2 Sq. Drive (4305M-18)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A282)
- IRWIN Well-Nut & Jack Nut R & D Assortment Kit Kit (360900)
- SUNEX Metric Double Boxend Wrench Set 5 pcs. (9950M)
- SUNEX 14 Pc. Full Polish SAE Angle Head Wrench Set (9914A)
- SUNEX 5-Piece SAE Half Moon Wrench Set (9935)
- SUNEX 8 piece Metric Full Polished V-Groove Combination Wrench Set (9919MA)
- SUNEX V-GROOVE COMBO WRENCH SET 3/8"-1 1/4" (SU9915A)
- SUNEX Stubby Combo Wrench Set, SAE, 11 pcs. (9930)
- BOJO TOOLS 1/2" Composite Wrench "Extreme Material" (ITH-1/2-XNGL)
- Sunex Combination Wrench Sets