Shop All Air Grinders
Sunex
Right Angle Mini Angle Air Die Grinder Kit, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1/4 HP
Mfr # SX264K
Zoro # G4514931
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in
- Collet 1/4"
- Free Speed 20,000 rpm
- Grinder Type Right Angle
- HP 1/4 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # SX264K
- Zoro # G4514931
- Country of Origin China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8" |
Details
Item | Mini Angle Air Die Grinder Kit, 1/4" |
Air Inlet | 1/4 in |
Collet | 1/4" |
Free Speed | 20,000 rpm |
Grinder Type | Right Angle |
HP | 1/4 HP |
Includes | Storage Case |
Throttle | Safety Lever |
Grinder Orientation | Mini Angle |
Power Source | Air Powered |
Description
Mini Angle Air Die Grinder Kit, 1/4 In., Grinder Orientation Mini Angle, Air Inlet 1/4 in, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2" X 1" Straight Shank Indexable End Mill (5820-4000)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set, 72-Piece (1/4 - 1 in., 6 - 24 mm) (SID91406)
- ARSENAL BY ERGODYNE Duffel Bag, Large, Water Resistant, Black (GB5030L)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (9243E)
- SUNEX Super Die Grinder, 1/4", 1.0 HP, 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1 HP (SX5210)
- SUNEX 2 Pack Die Grinder Set (SUNSX2PK)
- SUNEX Pencil Air Die Grinder Set, 16 Piece, 58000 RPM, 5.3 CFM, 1/4 NPT Inlet (SX245K)
- SUNEX Pencil Pencil Air Die Grinder Kit, 1/8" Collet, 54,000 rpm (SX245K)
- SUNEX Right Angle Drive, Mini Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm (SX264)
- SUNEX Air Die Grinder Set, 1/4in Straight & Right Angle, 20000 RPM, 4 CFM, 1/4in NPT Inlet, 2PK (SX2PK)
- CHICAGO PNEUMATIC CP872, Straight Die Grinder, CP872, 22000 RPM (T025373)
- Sunex Air Grinders