Shop All Nail Pullers, Wrecking and Pry Bars
Sunex
Reversible Puller, 5 tons, 4-way, 2-3 Jaw
Mfr # 3907
Zoro # G7170392
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ideal For Pulling Smaller Gears, Bearings, Pulleys And Other Press Fit Parts
- Overall Length 10"
- Overall Width 5.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3907
- Zoro # G7170392
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 10" |
Overall Width | 5.24" |
Details
Features | Ideal For Pulling Smaller Gears, Bearings, Pulleys And Other Press Fit Parts |
Item | Reversible Puller,5 tons,4-way,2-3 Jaw |
Description
Reversible Puller,5 tons,4-way,2-3 Jaw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Fiberglass Fish Tape Repair Kit, 2.2 lb (56025)
- TEKTON 3/8 Inch Drive x 18 mm 12-Point Impact Socket (SID12318)
- MILWAUKEE TOOL 9" L x 5 TPI Reciprocating Saw Blade (48-00-8526)
- DEWALT 5/16" x 6" Aircraft Black Oxide Drill Bit (DW1609)
- SUNEX Rolling Head Pry Bar Set, 4 pcs. (9804)
- SUNEX Pry Bar, Professional, Set, 3 pcs. (9803)
- SUNEX Locking ScrewDriver/Pry Bar Holder, L, Red (8011)
- SUNEX PRY BAR 4PC SET W/HANDLES (SU9704)
- SUNEX Pry Bar, Professional, 31" (9833)
- SUNEX Reversible Puller, 8-way, 2-3 Jaw, 2 tons (3906)
- GEARWRENCH Indexable Pry Bar, Overall Length 44 (DKB446X)
- Sunex Nail Pullers, Wrecking and Pry Bars