Shop All Creepers & Dollies
Sunex
Replacmnt Caster Assembly for Creeper, 2"
Mfr # 8502
Zoro # G2313567
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.70"
- Width 2.65"
- Features 2" Replacement Caster
- Height 1.60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 8502
- Zoro # G2313567
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 4.70" |
Width | 2.65" |
Height | 1.60" |
Details
Features | 2" Replacement Caster |
Item | Replacmnt Caster Assembly for Creeper,2" |
Description
Replacmnt Caster Assembly for Creeper,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt Industrl V-Belt, Ap56 (AP56)
- COAST2COAST 15", 10 Split Spoke, Gloss Black, Plastic, Set Of 4 (IWC103715BLK)
- WIX FILTERS Bluebird Buses/Erf Tks, 46603 (46603)
- MANN FILTER 06-11 Audi A3-Tt Quattro/07-12 Vw Eos Fuel Filter, Wk69 (WK69)
- SUNEX Swivel Tractor Creeper Seat (8514)
- SUNEX Castor Creeper, 6, Adjustable Head Rest (8505)
- SUNEX Car Dolly Rack, Holds 4 (7709)
- SUNEX Shop Seat Pneumatic Ez Set Professional (8509)
- SUNEX Padded Creeper Seat, Vinyl Cushioned Seat (8507)
- SUNEX Sunex Tools 8507 Padded Creeper Seat (8507)
- STEELMAN Heavy-Duty Low Profile 16.75-Inch Wide x 40-Inch Long Rolling Creeper with Adjustable Headrest (61029)
- Sunex Creepers & Dollies