Shop All Creepers & Dollies
Sunex
Repl Caster Assembly for Creeper, 2-1/2"
Mfr # 8503
Zoro # G2313713
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.95"
- Width 5-1/4"
- Features 2-1/2" Replacement Caster
- Height 2.30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 8503
- Zoro # G2313713
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 4.95" |
Width | 5-1/4" |
Height | 2.30" |
Details
Features | 2-1/2" Replacement Caster |
Item | Repl Caster Assembly for Creeper,2-1/2" |
Description
Repl Caster Assembly for Creeper,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Deluxe 3-Way Panel Lighted Switch f/Auto Float 24/32VDC (42)
- GATES Engine Coolant Water Outlet #Gates Co34930 (CO34930)
- MOTORCRAFT Wire Assembly, Wpt1080 (WPT1080)
- GARDNER BENDER Half-Boot Toggle Switch Black 2 pk (GSW-20H)
- SUNEX Padded Creeper Seat, Vinyl Cushioned Seat (8507)
- SUNEX Tractor Seat, Heavy Duty, Air Cylinder (8514)
- SUNEX Prof Pneumtc Shop Seat, 1" Deep Tool Tray (8509)
- SUNEX 2-1/2 in. Caster for Creepers (8503)
- SUNEX Wheel Dolly Hydraulic 1500Lb Capacity (1501)
- SUNEX Car Dolly Rack, Holds 4 (7709)
- LISLE Blue Large Wheel Plastic Creeper (94032)
- Sunex Creepers & Dollies