Shop All Snips
Sunex
Punch Flange Tool, 5/16", Punching, 12"
Mfr # SX278C
Zoro # G2314197
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Punching
- Overall Length 12"
- Features Head Swivels 360 Degrees for Great Maneuverability; 0.93 Flange Throat Depth and 0. 55" Flange Capacity"; Punch Hole Size of .3125 inches
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12" |
Details
Cutting Action | Punching |
Features | Head Swivels 360 Degrees for Great Maneuverability; 0.93 Flange Throat Depth and 0. 55" Flange Capacity"; Punch Hole Size of .3125 inches |
Number of Pieces | 1 |
Item | Punch Flange Tool,5/16" |
Description
This Sunex Tools SX278C Punch Flange Tool is perfect for punching holes in sheet metal. It measures 12" in length. The Sunex Tools SX278C Punch Flange Tool will help you complete your projects quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Scraper, Stiff, 3", SS, Blade Type: Beveled (DW034)
- KEO #5-0 Keo Carbide RH 82 Plain Str Flt SE (19011)
- DEWALT 1-3/4" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5830)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Impact Socket (SID12209)
- SUNEX Punch Flange Tool, 5.0mm (SX280)
- SUNEX Metal Air Shear, 18 ga. Steel, Shear Cut, 9-3/4" (SX227B)
- FISKARS SERRATED SNIPS 8"" (710140-1001)
- VIKING Air Punch and Flange Tool, 10 in., 3 lb. (VT8510)
- MIDWEST SNIPS Aviation Snip, Tight Left Curves/Straight, 9 3/4 in, Steel (MWT-6510L)
- MALCO AV9 Right Cutting Vertical Aviation Snip (AV9)
- IRWIN TINNER SNIPS 10"" 22GA (22010)
- Sunex Knives, Cutters & Snips