Shop All Snips
Sunex
Punch Flange Tool, 5.0mm
Mfr # SX280
Zoro # G2314389
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Punching
- Features Heavy Duty Head Turns 360 Degrees to Easily Crimp Flanges or Lap Joint Sheets and Pipes; Turn Head 180 Degree to Punch a Clean, Accurate 3/16" Hole for Welding Fasteners
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Cutting Action | Punching |
Features | Heavy Duty Head Turns 360 Degrees to Easily Crimp Flanges or Lap Joint Sheets and Pipes; Turn Head 180 Degree to Punch a Clean, Accurate 3/16" Hole for Welding Fasteners |
Number of Pieces | 1 |
Item | Punch Flange Tool,5.0mm |
Description
Punch Flange Tool,5.0mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hickory Handle Nailing Hammer Curve Claw – 13 oz. (51-713)
- GEARWRENCH 12-point Metric Long Pattern Full Polish Combination Wrenches - 23mm (81741)
- ROTHENBERGER Cutter Wheel for 2Se/50R/4Se (04510)
- WILLIAMS 1/2" Drive Socket Set (MSS-22FTB)
- SUNEX Punch Flange Tool, 5/16", Punching, 12" (SX278C)
- SUNEX Metal Air Shear, 18 ga. Steel, Shear Cut, 9-3/4" (SX227B)
- APEX TOOL GROUP Wiss M3R Compound Action Snips, 9-3/4" (M3R)
- IRWIN Tinners Snip, Straight and Wide Curve, 7 in, Hot Drop Forged Steel Jaw (22007)
- DYNAMIC Tools 3 Piece Aviation Snips Set, Right/Straight/Left (D055205)
- IRWIN Irwin® 2073113 Straight Cut Aviation Snip (2073113)
- MALCO Snap Lock Punch, Punching, 8 in, Forged steel (SL1R)
- Sunex Snips