Shop All Creepers & Dollies
Sunex
Prof Pneumtc Shop Seat, 1" Deep Tool Tray
Mfr # 8509
Zoro # G2314860
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Frame: Rugged Steel
- Length 14.7"
- Includes 1" Deep Tool Tray
- Width 15.7"
- Features 5 Swiveling Casters, Air Cylinder Raises Height Up To 20.5", Large Steel Reinforced Tool Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 8509
- Zoro # G2314860
- UPC # 613364000199
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 14.7" |
Width | 15.7" |
Height | 5.2" |
Details
Material | Frame: Rugged Steel |
Includes | 1" Deep Tool Tray |
Features | 5 Swiveling Casters, Air Cylinder Raises Height Up To 20.5", Large Steel Reinforced Tool Tray |
Number of Wheels | 5 |
Item | Prof Pneumtc Shop Seat,1" Deep Tool Tray |
Description
Prof Pneumtc Shop Seat,1 In. Deep Tool Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Cabin Filter, Cuk31003 (CUK31003)
- STEELMAN 9-Piece Split Die Wheel Stud Repair/Rethreading Kit (60375)
- MAIN FILTER BOBCAT 6670207 Replacement/Interchange Spin-On Filter (MF0575554)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 4 ton, Max Lift 13 1/4" H (3504)
- SUNEX Replacmnt Caster Assembly for Creeper, 2" (8502)
- SUNEX Shop Seat Pneumatic Ez Set Professional (8509)
- SUNEX Swivel Tractor Creeper Seat (8514)
- SUNEX Padded Creeper Seat, Black/Red (8507)
- SUNEX 6 Caster Creeper, with Adjustable Head Rest, Powder Coated Black Frame, Red Vinyl Cover, Black/Red (8505)
- SUNEX Sunex Tools 8514 Swivel Tractor Seat, Large Tool Tray, Height Adjustable (8514)
- AUTO DOLLY Car Dollies, 8 x 16 In, 6000 Lb, PK4 (M998001)
- Sunex Creepers & Dollies