Shop All Air Impact Wrenches
Sunex
Premium Impact Wrench, 1/2"
Mfr # SX231P
Zoro # G2313077
original price:
$164.99
9% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Free Speed 8,000 rpm
- Min. Hose Size 3/8"
- Square Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # SX231P
- Zoro # G2313077
- UPC # 613364130308
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 1/2" |
Details
Free Speed | 8,000 rpm |
Item | Premium Impact Wrench,1/2" |
Description
Premium Impact Wrench,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 5/16"-18 Die Thread, 1-1/2" W (2706500)
- DEWALT 20V DC/60V DC/120V DCV Li-Ion Battery, 6Ah Capacity, 2PK (DCB606-2)
- GRAY TOOLS 30mm Striking Face Box Wrench, 45° Offset Head (66930)
- GEDORE Torque Wrench, 1/2", 30-150ft/lb (4550-20)
- SUNEX Mini Air Ratchet Wrench, 1/4" (SX106B)
- SUNEX WRENCH 1" IMP AIR TOOL W/6" EXT ANVIL (SUSX556-6)
- SUNEX IMPACT WRENCH PREMIUM 1/2" (SUSX231P)
- SUNEX Lightweight Impact Wrench w/6" anvil, 1" (SX4360-6)
- SUNEX WRENCH SUPER DUTY 1/2" IMPACT (SUSX4348)
- K TOOL INTL 1/2 Mini Imp Wre (TT-118A)
- INGERSOLL-RAND Air Impact Wrench, 94.2 dBA, 1/2 in Drive (2236QTIMAX)
- Sunex Air Impact Wrenches