Shop All Tool Chests & Cabinets
Sunex
Premium Full Service Cart, 6 Drawer, Red, 20 in W x 34-1/2 in D x 39-1/2 in H
Mfr # 8057
Zoro # G6930767
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Red
- Includes Drawer liners
- Features Heavy Duty 5" Casters, Full Extension Roller-Bearing Drawer Slides, Locking Top With Gas Shocks For Lid Support
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 8057
- Zoro # G6930767
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 20 in |
Depth | 34-1/2 in |
Height | 39-1/2 in |
Details
Item | Premium Full Service Cart |
Number of Drawers | 6 |
Color | Red |
Includes | Drawer liners |
Features | Heavy Duty 5" Casters, Full Extension Roller-Bearing Drawer Slides, Locking Top With Gas Shocks For Lid Support |
Finish | Powder Coated |
Gauge | 18 ga. |
Tool Storage Type Included | Rolling Cabinet |
Description
Service CartPremium Full,Drawer,Red
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD52)
- UNIBOR TCT UNIVERSAL SHANK CUTTER 1/2in x 2in (27216)
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 13 Pockets (DWST540502)
- CRAFTSMAN Nut Driver Set, Shank Length 3", 7 pcs. (CMHT65081)
- SUNEX Premium Full Service Cart, 6 Drawer, Black, 20 in W x 34-1/2 in D x 39-1/2 in H (8057BK)
- SUNEX Rolling Tool Cabinet, Black, Steel (8045BK)
- SUNEX Sunex Tools 8035 29" 2 Drawer Slide Top Black Tool Cart W/ 5" Casters (8035)
- SUNEX Sunex® Tools Professional 5-Drawer Black Tool Cart W/ Locking Top, 27"H (8045BK)
- SUNEX Tool Cart, 5 Drawer, Black, Steel, 16 in D x 40 in H (8045BK)
- SUNEX 34-1/2inW X 20inD X 39-1/2inH 6 Drawer Red Tool Cabinet W/ Clamshell Lid (8057)
- HOMAK Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- Sunex Tool Chests & Cabinets