Shop All Tool Chests & Cabinets
Sunex
Premium Full Service Cart, 6 Drawer, Black, 20 in W x 34-1/2 in D x 39-1/2 in H
Mfr # 8057BK
Zoro # G6930703
product price: $1,123.99
/ea
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Black
- Includes Drawer liners
- Features Heavy Duty 5" Casters, Full Extension Roller-Bearing Drawer Slides, Locking Top With Gas Shocks For Lid Support
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 8057BK
- Zoro # G6930703
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 20 in |
Depth | 34-1/2 in |
Height | 39-1/2 in |
Details
Item | Premium Full Service Cart |
Number of Drawers | 6 |
Color | Black |
Includes | Drawer liners |
Features | Heavy Duty 5" Casters, Full Extension Roller-Bearing Drawer Slides, Locking Top With Gas Shocks For Lid Support |
Tool Storage Type Included | Rolling Cabinet |
Finish | Powder Coated |
Gauge | 18 ga. |
Description
Service Cart,Premium Full,Black
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP HHIP 4.5 X 3.5 X 3" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0006)
- MILWAUKEE TOOL M18 FUEL 6-1/2 in. Plunge Track Saw Kit (2831-21)
- REGAL CUTTING TOOLS M22 x 2.5 D7 4 Flt. Plug Metric Hand Tap (027803AS)
- WESTWARD 3/8" Drive, SAE 7/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR42)
- SUNEX Slide Top Service Cart, 6 Drawer, Red, Steel, Aluminum, 37 in W x 20 in D x 43 in H (8035XTFD)
- SUNEX Sunex® Tools Professional 5-Drawer Black Tool Cart W/ Locking Top, 27"H (8045BK)
- SUNEX Sunex Tools 8035 29" 2 Drawer Slide Top Black Tool Cart W/ 5" Casters (8035)
- SUNEX Rolling Tool Cabinet, Black, Steel (8045BK)
- SUNEX Rolling Tool Cabinet, Red, Steel (8045)
- SUNEX Tool Cart, 5 Drawer, Black, Steel, 16 in D x 40 in H (8045BK)
- GLOBAL INDUSTRIAL Roller Tool Cabinet, 13 Drawers, 42-3/8inW x 18inD x 38-5/8inH, Black (535654)
- Sunex Tool Chests & Cabinets