Shop All Floor Jacks
This Product is Discontinued
Sunex
Premium Air/Hydraulic Truck Jack, 22 ton (Discontinued)
Mfr # 6722
Zoro # G2313759
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity 22 Tons
- Features 1 Year Warranty, Front Positioning Handle Assists in Positioning Jack Under Lift Point, Springless Design Eliminates Weathering, Rusting, and Damage of Springs and Spring Retainers
- Handle Length 48 13/32 in
- Type Premium Air/Hydraulic Truck Jack
- Product Type Premium Air/Hydraulic Truck Jack,22 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 6722
- Zoro # G2313759
- UPC # 613364131046
- Country of Origin China
- Category Floor Jacks
Dimensions
Handle Length | 48 13/32 in |
Minimum Height | 9 in |
Overall Height | 9 13/16 in |
Extension Screw Length | 4 in |
Wheel Diameter | 9 in |
Details
Item | Premium Air/Hydraulic Truck Jack |
Lifting Capacity | 22 Tons |
Features | 1 Year Warranty, Front Positioning Handle Assists in Positioning Jack Under Lift Point, Springless Design Eliminates Weathering, Rusting, and Damage of Springs and Spring Retainers |
Type | Premium Air/Hydraulic Truck Jack |
Product Type | Premium Air/Hydraulic Truck Jack,22 tons |
Load Capacity | 22 ton |
Power Source | Air/Hydraulic |
Number of Lift Positions | 3 |
Duty Rating | Extra-Heavy Duty |
Jack Type | Air/Hydraulic Jack |
Lifting Actuator | Manual Handle |
Description
Air/Hydraulic Jack, Jack Type Air/Hydraulic Jack, Load Capacity 22 ton, Lifting Actuator Manual Handle, Power Source Air/Hydraulic, Minimum Height 9 in, Extension Screw Length 4 in, Features 1 Year Warranty, Front Positioning Handle Assists in Positioning Jack Under Lift Point, Springless Design Eliminates Weathering, Rusting, and Damage of Springs and Spring Retainers, Handle Length 48 13/32 in, Number of Lift Positions 3, Overall Height 9 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.