Shop All Slip Joint Pliers
Sunex
Pliers, X-Long, Needle Nose Set, 16", 4 pcs.
Mfr # 3706V
Zoro # G6930353
original price:
$79.59
10% off
new price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16"
- Handle Type Non-Slip, Comfort Grip
- Number of Pieces 4
- Includes (1) 16 Extra Long Reach 90 Degree Needle Nose Pliers(3716V); (1) 16 Extra Long Reach 45 Degree Needle Nose Pliers(3717V); (1) 16 Extra Long Reach Needle Nose Pliers(3718V); (1) 16 Extra Long Reach 20 Degree Offset Needle Nose Pliers(3719V); Roll Pouch
- Features Extra long reach for narrow spaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3706V
- Zoro # G6930353
- Country of Origin China
- Category Slip Joint Pliers
Dimensions
Overall Length | 16" |
Details
Handle Type | Non-Slip, Comfort Grip |
Number of Pieces | 4 |
Item | Pliers,X-Long,Needle Nose Set,16",4 pcs. |
Includes | (1) 16 Extra Long Reach 90 Degree Needle Nose Pliers(3716V); (1) 16 Extra Long Reach 45 Degree Needle Nose Pliers(3717V); (1) 16 Extra Long Reach Needle Nose Pliers(3718V); (1) 16 Extra Long Reach 20 Degree Offset Needle Nose Pliers(3719V); Roll Pouch |
Features | Extra long reach for narrow spaces |
Description
Pliers,X-Long,Needle Nose Set,16 In.,4 pcs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 10-Piece Tool Storage Rack (50078)
- DRILL AMERICA 11/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11/32)
- KOMELON Self Lock 25 ft. L X 1 in. W Revolutionary Auto Lock Tape Measure 1 pk (SL2825)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895528)
- SUNEX Pliers, Hose Gripper Set, 11", 3 pcs. (3703V)
- WILDE 10" SMOOTH JAW WATER PUMP PLIERS-POLISHED-BULK (G428N.NP/BB)
- IRWIN Pliers Tray, 4 Pc Set, 6in, PK2 (2078707)
- IRWIN IRWIN SNAP RING PLIER 6"" (2078900)
- IRWIN Slip Joint Pliers, 20in, PK5 (1773637)
- STECK MANUFACTURING Right Angle Sure Grip Trim Clip Plier (21725)
- KNIPEX TwinGrip Pliers, 8 (82 02 200 SBA)
- Sunex Pliers