Shop All Locking Pliers
Sunex
Pliers, Slip Joint Water Pump Set, 3 pcs.
Mfr # 3621V
Zoro # G6929857
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Self-Locking Design, Slim Design for Narrow Spaces and Close Access to the Workpiece
- Overall Length 7", 10", 12"
- Includes (1) 7 Slip Joint Water pump pliers(362101V); (1) 10 Slip Joint Water pump pliers(362102V); (1) 12 Slip Joint Water pump pliers(362103V), Roll Pouch
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 3621V
- Zoro # G6929857
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 7", 10", 12" |
Details
Features | Self-Locking Design, Slim Design for Narrow Spaces and Close Access to the Workpiece |
Includes | (1) 7 Slip Joint Water pump pliers(362101V); (1) 10 Slip Joint Water pump pliers(362102V); (1) 12 Slip Joint Water pump pliers(362103V), Roll Pouch |
Number of Pieces | 3 |
Item | Pliers,Slip Joint Water Pump Set,3 pcs. |
Description
Pliers,Slip Joint Water Pump Set,3 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Snips Aviation Tin Left Cut (TS-01010)
- DRILL AMERICA 45/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD45/64)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket 6 (KTI-35154)
- SUNEX Pliers, Flexible Hose, Clamp (3720)
- SUNEX Pliers, Snap Ring Set, 4 pcs. (3614V)
- WESTWARD 10 in Locking Adjusting Plain Grip Locking Plier (1ECE6)
- IRWIN IRWIN VISE-GRIP® IRHT82583 6LN Fast Release„¢ 6" Long Nose Locking Plier (IRHT82583)
- BETA Self-Locking Plier, Concave Jaw, 140mm (010520014)
- HILLS Hog Ring Tool Hill/Blair (R2)
- PROTO Retaining Ring Pliers, 0.047In Tip, 45 Deg (J373)
- Sunex Locking Pliers