Shop All Wire Strippers & Crimpers
Sunex
Pliers, Pistol Grip, Wire Stripper
Mfr # 3621
Zoro # G7170167
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Multi-Functional
- Application Wire Stripper/Cutter Pliers
- Number of Pieces 1
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3621
- Zoro # G7170167
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Details
Features | Multi-Functional |
Application | Wire Stripper/Cutter Pliers |
Number of Pieces | 1 |
Handle Type | Pistol Grip |
Item | Pliers,Pistol Grip,Wire Stripper |
Description
Pistol Grip multi-functional wire stripper/cutter pliers
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, M16-2.0, D7 Limit, PK3 (5TWA9)
- DRILL AMERICA #8 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-5/8" (D/AN8)
- INSIZE Outside Spring Caliper, Steel, 6" Range (7241-150)
- PROTO Drawer Liner Kit, 10 Pc (J32814P)
- SUPERIOR TOOL Superior Tool 42424 2 Count Replacement Blades For No. 18850 Deburring Tool (42424)
- JONARD TOOLS Mid Span Slit And Ring Tool (2.9 mm - 6. (MS-316)
- MALCO Malco C4R 5-Blade Downspout Crimper (C4R)
- CRESCENT WISS Wiss 2314425 5-Blade HVAC Hand Crimper (2314425)
- PALADIN 8 in Wire Stripper RG58/59/6 (PA1255)
- PROSKIT Ergo-Lunar Crimper Universal Coax (300-119)
- JONARD TOOLS 7 1/4 in Crimper 28 to 22 AWG (UC-864)
- Sunex Crimping Tools