Shop All Locking Pliers
Sunex
Pliers, Needle Nose Set, 11", 4 pcs.
Mfr # 3600V
Zoro # G6930100
original price:
$54.29
1% off
new price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Non-Slip, Comfort Grip
- Overall Length 11"
- Includes (1) 11 Long Reach Plier, 90 degree bent nose(3601V); (1) 11 Long Reach Plier, 45 degree bent nose(3602V); (1) 11 Long Reach Plier, straight nose(3603V); (1) 11 Long Reach Plier, 20 degree offset nose(3604V)
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3600V
- Zoro # G6930100
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 11" |
Details
Handle Type | Non-Slip, Comfort Grip |
Includes | (1) 11 Long Reach Plier, 90 degree bent nose(3601V); (1) 11 Long Reach Plier, 45 degree bent nose(3602V); (1) 11 Long Reach Plier, straight nose(3603V); (1) 11 Long Reach Plier, 20 degree offset nose(3604V) |
Number of Pieces | 4 |
Item | Pliers,Needle Nose Set,11",4 pcs. |
Description
Pliers,Needle Nose Set,11 In.,4 pcs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Taper Mount Drill Chuck 1/8 -5/8 X Jt-3 (561708)
- GENERAL TOOLS Trammel Set (523)
- CALCULATED INDUSTRIES Measuring Wheel, Digital, 12-1/2" Dia. (6575)
- PROTO 1 in Drive Impact Socket 38 mm Size 6 pt Standard Depth, Black Oxide (J10038M)
- SUNEX Pliers, Snap Ring Set, 4 pcs. (3614V)
- SUNEX Pliers, Slip Joint Water Pump Set, 3 pcs. (3621V)
- SUNEX Pliers, Flexible Hose, Clamp (3720)
- K-TOOL INTERNATIONAL 11 in Locking C-Clamp Plier (KTI-58811)
- DEFENSEGUARD 12 Inch Large Jaw Vise Griplocking Plier Carded (DE112812)
- MALCO Hog Ring Pliers, Self Feed, 7 3/8 In (HRP4)
- TITAN Mig Wire Utility Pliers (11448)
- Sunex Pliers