Shop All Slip Joint Pliers
Sunex
Pliers, Multi Purpose Set, 5 pcs.
Mfr # 3610V
Zoro # G6930119
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8", 8", 8", 8", 12"
- Handle Type Non-Slip, Comfort Grip
- Number of Pieces 5
- Includes (1) 8 Long Nose Pliers(360501V); (1) 8 Linemans pliers(361002V); (1) 8 Slip joint pliers, bent jaw(361003V); (1) 8 cutter plier, bent jaw(361004V); (1) 12 Tongue & Groove Joint Pliers(361103V)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3610V
- Zoro # G6930119
- Country of Origin China
- Category Slip Joint Pliers
Dimensions
Overall Length | 8", 8", 8", 8", 12" |
Details
Handle Type | Non-Slip, Comfort Grip |
Number of Pieces | 5 |
Includes | (1) 8 Long Nose Pliers(360501V); (1) 8 Linemans pliers(361002V); (1) 8 Slip joint pliers, bent jaw(361003V); (1) 8 cutter plier, bent jaw(361004V); (1) 12 Tongue & Groove Joint Pliers(361103V) |
Item | Pliers,Multi Purpose Set,5 pcs. |
Description
Pliers,Multi Purpose Set,5 pcs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS SWAGING TOOL 18"" (7679038)
- MAYHEW 24-S Dom 31 Awl Bar (60147)
- MITUTOYO Hook Roller (09GAA073)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 -5'4-1/2)
- SUNEX Pliers, Hose Gripper Set, 11", 3 pcs. (3703V)
- SUNEX Pliers, X-Long, Needle Nose Set, 16", 4 pcs. (3706V)
- URREA 6-Position power grip pliers for pipes 10" (263G)
- WILDE 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-BLACK OXIDE-BULK (G251.B/BB)
- A & E HAND TOOLS 9In Straight Tip Lock Ring Pliers (1407)
- TEKTON 10 Inch Angle Nose Slip Joint Pliers (2 in. Jaw) (PGA16010)
- PROSKIT Slip Joint Pliers, 6 (100-033)
- Sunex Pliers