Shop All Locking Pliers
Sunex
Pliers, Long Reach Set, 7 pcs.
Mfr # 3613V
Zoro # G6930441
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Long Reach Design for Access in Hard to Reach Areas
- Handle Type Non-Slip, Comfort Grip
- Overall Length 11"
- Includes (1) 11 Long Reach Plier, 90 degree bent nose(3601V); (1) 11 Long Reach Plier, 45 degree bent nose(3602V); (1) 11 Long Reach Plier, straight nose(3603V); (1) 11 Long Reach Hose Gripper Pliers 5/16(3707V); (1) 11 Long Reach Hose Gripper Pliers 1/2(3708V); (1) 11 Long Reach Hose Gripper Pliers 3/4(3709V); (1) 11 Heavy Duty Adjustable Hose Gripper Pliers 3/4(3712V)
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 3613V
- Zoro # G6930441
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 11" |
Details
Features | Long Reach Design for Access in Hard to Reach Areas |
Handle Type | Non-Slip, Comfort Grip |
Includes | (1) 11 Long Reach Plier, 90 degree bent nose(3601V); (1) 11 Long Reach Plier, 45 degree bent nose(3602V); (1) 11 Long Reach Plier, straight nose(3603V); (1) 11 Long Reach Hose Gripper Pliers 5/16(3707V); (1) 11 Long Reach Hose Gripper Pliers 1/2(3708V); (1) 11 Long Reach Hose Gripper Pliers 3/4(3709V); (1) 11 Heavy Duty Adjustable Hose Gripper Pliers 3/4(3712V) |
Number of Pieces | 7 |
Item | Pliers,Long Reach Set,7 pcs. |
Description
Pliers,Long Reach Set,7 pcs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8 Black Plastic Round Thumb Screw Knobs 5PK (70903)
- KLEIN TOOLS Replacement Bit 2.5 mm Hex & 3 mm Hex (32553)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Phillips #1 Power Bit (48-32-4560)
- PARLEC Collet Chuck, BT40, DA180, Proj 3.000 In (B40-18DC3)
- SUNEX Pliers, Slip Joint Water Pump Set, 3 pcs. (3621V)
- SUNEX Pliers, Flexible Hose, Clamp (3720)
- SUNEX Pliers, Snap Ring Set, 4 pcs. (3614V)
- IRWIN IRWIN VISE-GRIP® 19 The Original„¢ 11" Locking C-Clamp Plier W/ Regular Tips (19)
- IRWIN 10 Inch Curved Jaw Locking Pliers with Wire Cutter (VGP10WR)
- IRWIN 12 in GrooveLock Plier (2078112)
- K-TOOL INTERNATIONAL Exhaust Grommet Pliers (KTI54055)
- Sunex Locking Pliers