Shop All Slip Joint Pliers
Sunex
Pliers, Hose Gripper Set, 11", 3 pcs.
Mfr # 3703V
Zoro # G6929863
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Number of Pieces 3
- Includes (1) 3707V 11" Long Reach Hose Gripper 5/16"; (1) 3708V 11" Long Reach Hose Gripper 1/2"; (1) 3709V 11" Long Reach Hose Gripper 3/4"; Roll pouch
- Features Long Reach for Tight Spaces, Cross-Hatched Teeth for Maximum Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3703V
- Zoro # G6929863
- Country of Origin China
- Category Slip Joint Pliers
Dimensions
Overall Length | 11" |
Details
Number of Pieces | 3 |
Item | Pliers,Hose Gripper Set,11",3 pcs. |
Includes | (1) 3707V 11" Long Reach Hose Gripper 5/16"; (1) 3708V 11" Long Reach Hose Gripper 1/2"; (1) 3709V 11" Long Reach Hose Gripper 3/4"; Roll pouch |
Features | Long Reach for Tight Spaces, Cross-Hatched Teeth for Maximum Grip |
Description
Pliers,Hose Gripper Set,11 In.,3 pcs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Electronic Torque Wrench, 3/8" Drive Siz (60648)
- WILLIAMS Williams Service Wrench, 32mm (3532M)
- DRILL AMERICA HSS Spiral Point Tap, 5/8"-11, 3 Flutes (DWT57230)
- UNITED SCIENTIFIC Single Folding Magnifier, Large, 5X (MPS038)
- SUNEX Pliers, X-Long, Needle Nose Set, 16", 4 pcs. (3706V)
- TEKTON 5 Inch Angle Nose Slip Joint Pliers (1/2 in. Jaw) (PGA16005)
- ANGLO AMERICAN TOOLS Grip-On 6 C-Clamp With Swivel Tips (Epoxy) (GR22406)
- A & E HAND TOOLS 9In Bent Tip Lock Ring Pliers (1408)
- STANLEY PLIERS SLIP JOINT 6"" (84-097)
- IRWIN GROOVELOCK 10""STRGHT JAW (4935096)
- STANLEY GROOVE JNT PLIER 12-5/8"" (84-111)
- Sunex Slip Joint Pliers