Shop All Locking Pliers
This Product is Discontinued
Sunex
Pliers, Heavy Duty, Hose Griper, Set, 3 pcs. (Discontinued)
Mfr # 3704V
Zoro # G6930152
This Product is Discontinued
Key Features
- Features Long Reach for Tight Spaces
- Handle Type Non-Slip, Comfort Grip
- Overall Length 11"
- Includes (1) 11 Heavy Duty Cutting Pliers(3710V); (1) 11 Heavy Duty Adjustable Hose Gripper Pliers 1/2(3711V); (1) 11 Heavy Duty Adjustable Hose Gripper Pliers 3/4(3712V); Roll Pouch
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3704V
- Zoro # G6930152
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 11" |
Details
Features | Long Reach for Tight Spaces |
Handle Type | Non-Slip, Comfort Grip |
Includes | (1) 11 Heavy Duty Cutting Pliers(3710V); (1) 11 Heavy Duty Adjustable Hose Gripper Pliers 1/2(3711V); (1) 11 Heavy Duty Adjustable Hose Gripper Pliers 3/4(3712V); Roll Pouch |
Number of Pieces | 3 |
Item | Pliers,Heavy Duty,Hose Griper,Set,3 pcs. |
Description
3pc Heavy Duty Hose Gripper and Cutting Pliers Set
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.