Shop All Wire Strippers & Crimpers
Sunex
Pliers, Angled Tip, Wire Stripper
Mfr # 3622
Zoro # G7170130
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Multi-Functional, Angeled Tip, Offset Needle Nose Design Provides Better Leverage When Pulling Wires
- Application Wire Stripper/Cutter Pliers
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3622
- Zoro # G7170130
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Details
Features | Multi-Functional, Angeled Tip, Offset Needle Nose Design Provides Better Leverage When Pulling Wires |
Application | Wire Stripper/Cutter Pliers |
Number of Pieces | 1 |
Item | Pliers,Angled Tip,Wire Stripper |
Description
Angled tip multi-functional wire stripper/cutter pliers
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN WRENCH 12" STRAP (TL21315)
- CLEVELAND Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN (C55378)
- DRILL AMERICA m7x1.25 HSS Metric Hand Tap (DWTSMT7X1.25)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 16 in D x 5-1/4 in H (54808MB)
- PALADIN TOOLS Crimper - All-In-One Pro Mod (PA1530R)
- GRAY TOOLS 6 Electrician's Tools AWG 20, 18, 16, 14, 12, 10. .8, 1.0, 1.3, 1.6, 2.0, 2.6 mm. (B120)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-177)
- GARDNER BENDER Wire Crimper and Stripper, Multi-Tool (GS-366)
- PALADIN TOOLS Pro-Grip Stripper, Fiberoptic (PA1171)
- WHEELER-REX Close Quarters Crimp Tool, 3/4" (89216)
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 3/8 Inch to 1/2 Inch Rubber & PVC Hose (H10-6)
- Sunex Crimping Tools