Shop All Air Impact Wrenches
Sunex
Pistol Grip Impact Wrench, 3/8in Drive, 60 ft. lbs, 4 CFM, 1/2in Inlet
Mfr # SX821A
Zoro # G608621208
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Width 7 1/2 in
- Height 2 1/4 in
- Tool Weight 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # SX821A
- Zoro # G608621208
- UPC # 613364108215
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Overall Length | 6 in |
Width | 7 1/2 in |
Height | 2 1/4 in |
Details
Item | Pistol Grip |
Tool Weight | 3.5 |
Description
One hand push button forward/reverse. Reliable rocking dog clutch for long life. Built-in regulator for great ower and speed control .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 9/16" Impact (14602)
- SEGOMO TOOLS 6 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (CAL6DIGI)
- GEARWRENCH Dial Indicator Set with On/Off Stand (KDS3761)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18in x 36in Black Top / Red Bottom (TSF-1836-BLKRD)
- SUNEX Premium Impact Wrench, 1/2" (SX231P)
- SUNEX Lightweight Impact Wrench w/6" anvil, 1" (SX4360-6)
- SUNEX WRENCH 1" IMP AIR TOOL W/6" EXT ANVIL (SUSX556-6)
- SUNEX Mini Air Ratchet Wrench, 1/4" (SX106B)
- SUNEX IMPACT WRENCH PREMIUM 1/2" (SUSX231P)
- SUNEX WRENCH SUPER DUTY 1/2" IMPACT (SUSX4348)
- INGERSOLL-RAND 2235 Series 1/2 Quiet Imp Wrench (2235QTIMAX)
- Sunex Air Impact Wrenches