Shop All Automotive Stands
This Product is Discontinued
Sunex
Pin Type Jack Stands, 22 tons (Discontinued)
Mfr # 1522
Zoro # G2313670
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Max. Height 19.7"
- Includes (1) Pair of Jack Stands
- Application Agricultural, Industrial and Construction Environments
- Lifting Capacity 22 tons
- Type Pin Type Jack Stands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 1522
- Zoro # G2313670
- UPC # 613364098769
- Country of Origin China
- Category Automotive Stands
Details
Item | Pin Type Jack Stands,22 tons |
Features | Max. Height 19.7" |
Includes | (1) Pair of Jack Stands |
Application | Agricultural, Industrial and Construction Environments |
Lifting Capacity | 22 tons |
Type | Pin Type Jack Stands |
Base | Base Mounting Area 10" x 10" |
For Use With | Trucks, Trailers, And Equipment in Fleet Garages |
Description
Pin Type Jack Stands,22 tons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.