Shop All Combination Wrench Sets
This Product is Discontinued
Sunex
Piece Jumbo, Combination, Set 7 pcs. (Discontinued)
Mfr # 9707M
Zoro # G6930487
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Wrench Style Raised panel, Jumbo Combination
- Number of Pieces 7
- Includes (7) Jumbo Combination Wrenches: (1) 33mm Jumbo Combination Wrench (933); (1) 34mm Jumbo Combination Wrench (934); (1) 36mm Jumbo Combination Wrench (936); (1) 38mm Jumbo Combination Wrench (938); (1) 41mm Jumbo Combination Wrench (941); (1) 46mm Jumbo Combination Wrench (946); (1) 50mm Jumbo Combination Wrench (950); 3/4 Drive Chrome Ratchet 24 Tooth; Canvas pouch
- Wrench Head Sizes 33mm (933); 34mm (934); 36mm (936); 38mm (938); 41mm (941); 46mm (946); 50mm (950)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 9707M
- Zoro # G6930487
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 33mm (933); 34mm (934); 36mm (936); 38mm (938); 41mm (941); 46mm (946); 50mm (950) |
Details
SAE or Metric | Metric |
Wrench Style | Raised panel, Jumbo Combination |
Number of Pieces | 7 |
Includes | (7) Jumbo Combination Wrenches: (1) 33mm Jumbo Combination Wrench (933); (1) 34mm Jumbo Combination Wrench (934); (1) 36mm Jumbo Combination Wrench (936); (1) 38mm Jumbo Combination Wrench (938); (1) 41mm Jumbo Combination Wrench (941); (1) 46mm Jumbo Combination Wrench (946); (1) 50mm Jumbo Combination Wrench (950); 3/4 Drive Chrome Ratchet 24 Tooth; Canvas pouch |
Measurement Type | Metric |
Item | Piece Jumbo,Combination,Set 7 pcs. |
Description
Piece Jumbo,Combination,Set 7 pcs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.