Shop All Creepers & Dollies
Sunex
Padded Creeper Seat, Vinyl Cushioned Seat
Mfr # 8507
Zoro # G2314650
original price:
$45.85
10% off
new price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Frame: Powder Coated; Cover: Vinyl
- Color Etched and Black Painted
- Length 14.3"
- Includes 1" Deep Parts Tray
- Width 14.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 8507
- Zoro # G2314650
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 14.3" |
Width | 14.2" |
Caster Size | 2-1/2" |
Height | 4.0" |
Details
Material | Frame: Powder Coated; Cover: Vinyl |
Color | Etched and Black Painted |
Includes | 1" Deep Parts Tray |
Features | Replacement Caster |
Item | Padded Creeper Seat,Vinyl Cushioned Seat |
Description
Padded Creeper Seat,Vinyl Cushioned Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Serpentine Belt, 6PK2365 (6PK2365)
- SPRINGFIELD MARINE Springfield Marine 3300713 Plug-In Fixed Height Locking Post - 13" Bulk (3300713)
- SPEC-D TUNING 07-12 Dodge Caliber Halo LED Projector Smoked (2LHP-CAL06G-TM)
- A & I PRODUCTS CA557-O Offset Link 2.5" x2" x1" (A-CA557O)
- SUNEX Tractor Seat, Heavy Duty, Air Cylinder (8514)
- SUNEX Professional Pneumatic Shop Seat, Black (8509)
- SUNEX Castor Creeper, 6, Adjustable Head Rest (8505)
- SUNEX Prof Pneumtc Shop Seat, 1" Deep Tool Tray (8509)
- SUNEX Replacmnt Caster Assembly for Creeper, 2" (8502)
- SUNEX Caster For Mtn3414 & Sun8515 (RS8515CS)
- SHOPSOL Creeper Heavy-Duty 500lcs Capacity Adjustable Head Rest 20 inch wide bed parts tray Magnetic Light (1010931)
- Sunex Creepers & Dollies