Sunex

Oil Filter Socket 32mm


product price: $12.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Socket Type Oil Filter
  • SAE or Metric Metric
  • Material Chrome Molybdenum Alloy Steel
  • Size 32mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sunex
  • MFR # 367132
  • Zoro # G7047420
  • UPC #
    00613364069301
  • Country of Origin Taiwan, Province of China
  • Category Sockets

Dimensions

Size 32mm

Details

Socket Type Oil Filter
SAE or Metric Metric
Material Chrome Molybdenum Alloy Steel
Item Oil Filter Socket

Description

Oil Filter Socket 32mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.