Shop All Air Impact Wrenches
Sunex
Mini Air Ratchet Wrench, 1/4"
Mfr # SX106B
Zoro # G2313162
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 230 RPM
- Max. Torque 25 ft.-lb.
- Min. Hose Size 3/8"
- Square Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # SX106B
- Zoro # G2313162
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 1/4" |
Details
Free Speed | 230 RPM |
Max. Torque | 25 ft.-lb. |
Item | Mini Air Ratchet Wrench,1/4" |
Description
Mini Air Ratchet Wrench,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.125 ID, 0.625 OD (QHC62-1/8)
- BON TOOL Bon 12-739 Fresno Bracket, Locking All Angle (12-739)
- MAKITA XGT Brushless 7-1/4" Circular Sa, 40V (GSH01Z)
- KLEIN TOOLS Snap Lock Punch, 8.4", Steel (86528)
- SUNEX IMPACT WRENCH PREMIUM 1/2" (SUSX231P)
- SUNEX WRENCH SUPER DUTY 1/2" IMPACT (SUSX4348)
- SUNEX Lightweight Impact Wrench w/6" anvil, 1" (SX4360-6)
- SUNEX Premium Impact Wrench, 1/2" (SX231P)
- SUNEX WRENCH 1" IMP AIR TOOL W/6" EXT ANVIL (SUSX556-6)
- INGERSOLL-RAND Air Impact Wrench, 1/2 in., Pistol Grip (2235TiMAX-2)
- K TOOL INTL 3/8 Mini Imp Wre (TT-117A)
- Sunex Air Impact Wrenches