Shop All Combination Wrench Sets
Sunex
Metric Double Boxend Wrench Set 5 pcs.
Mfr # 9950M
Zoro # G7048787
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Full Polish
- Wrench Style Double Box
- Number of Pieces 5
- Includes (5) Metric Double Boxend Wrenches: 10mm x 11mm DOUBLE BOX WRENCH(995001M); (1) 12mm x 14mm Double Box Wrench(995002M); (1) 13mm x 15mm Double Box Wrench(995003M); (1) 16mm x 18mm Double Box Wrench(995004M); (1) 17mm x 19mm Double Box Wrench(995005M); Canvas pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 9950M
- Zoro # G7048787
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 10mm x 11mm (995001M), 12mm x 14mm (995002M), 13mm x 15mm (995003M), 16mm x 18mm (995004M), 17mm x 19mm (995005M) |
Details
SAE or Metric | Metric |
Finish | Full Polish |
Wrench Style | Double Box |
Number of Pieces | 5 |
Includes | (5) Metric Double Boxend Wrenches: 10mm x 11mm DOUBLE BOX WRENCH(995001M); (1) 12mm x 14mm Double Box Wrench(995002M); (1) 13mm x 15mm Double Box Wrench(995003M); (1) 16mm x 18mm Double Box Wrench(995004M); (1) 17mm x 19mm Double Box Wrench(995005M); Canvas pouch |
Measurement Type | Metric |
Item | Metric Double Boxend Wrench Set 5PCS |
Description
Metric Double Boxend Wrench Set 5PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 9/16IN x 29IN - Bulk Power Pole Auger (47009)
- POWERMATE PX Heavy Duty Air Hammer (P024-0293SP)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L56)
- AIRCAT Aircat 1" Low Weight Pistol Grip Impact Wrench (1870-P)
- SUNEX Stubby Combo Wrench Set, SAE, 11 pcs. (9930)
- SUNEX WRENCH SET 10 PC JUMBO COMBINATION (SU97010A)
- SUNEX WRENCH SET 4 PC SUPER JUMBO SAE COMBO (SU9604)
- SUNEX 7-Pc Sae Raised Panel Jumbo Combi Wrench Set (9707A)
- SUNEX Jumbo Rsd Panel SAE Wrench Set, 4 pcs. (9604)
- SUNEX Master Stubby Combo Wrench Set, 10 pcs. (9930M)
- TEKTON Combination Wrench Set, 4-Piece (1-5/16 - 1-1/2 in.) (WCB90102)
- Sunex Combination Wrench Sets