Shop All Impact Sockets
Sunex
Mercedes Benz Lug Imp Socket, 1/2"Dr, 17mm
Mfr # 2714
Zoro # G7017180
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Material Chrome Molybdenum Alloy Steel
- Size 17mm
- Socket Type Extra Thin Wall Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 2714
- Zoro # G7017180
- UPC # 00613364142295
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 17mm |
Details
SAE or Metric | Metric |
Material | Chrome Molybdenum Alloy Steel |
Item | Mercedes Benz Lug Imp Socket |
Socket Type | Extra Thin Wall Impact |
Description
Mercedes Benz Lug Imp Socket,1/2 In.Dr,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (53YR22)
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 7 in L (4LYY5)
- GREENLEE Hole Saw, 2 in. Dia., Variable Pitch (825-2)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/32" 6 pt SAE Socket, 6 Points (40905)
- SUNEX 3/4" Drive Impact Socket 6 (450722)
- SUNEX 1/2" Drive Impact Socket 6 (224M)
- SUNEX 3/4" Drive Impact Socket 6 (0470)
- SUNEX 3/8" Drive Impact Socket 6 (321M)
- SUNEX 1/2" Drive Impact Socket 12 (220Z)
- SUNEX 3/4" Drive Impact Socket Set Chrome (4692)
- PROTO 1/2 in Drive Impact Socket 1 9/16 in Size 6 pt Deep Depth, Black Oxide (J7350H)
- Sunex Impact Sockets