Shop All Combination Wrench Sets
Sunex
Master Stubby Combo Wrench Set, 10 pcs.
Mfr # 9930M
Zoro # G2313293
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Full Polished
- Includes (10) Combo Wrench Set: (1) 10mm (993010M), (1) 11mm (993011M), (1) 12mm (993012M), (1) 13mm (993013M), (1) 14mm (993014M), (1) 15mm (993015M), (1) 16mm (993016M), (1) 17mm (993017M), (1) 18mm (993018M), (1) 19mm (993019M)
- Features Compact Design For Maximum Access in Confined Areas, Heavy Duty Canvas Pouch Included, Warranty: Lifetime, Sunexpress
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 9930M
- Zoro # G2313293
- UPC # 613364046258
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Size | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Details
SAE or Metric | Metric |
Finish | Full Polished |
Includes | (10) Combo Wrench Set: (1) 10mm (993010M), (1) 11mm (993011M), (1) 12mm (993012M), (1) 13mm (993013M), (1) 14mm (993014M), (1) 15mm (993015M), (1) 16mm (993016M), (1) 17mm (993017M), (1) 18mm (993018M), (1) 19mm (993019M) |
Features | Compact Design For Maximum Access in Confined Areas, Heavy Duty Canvas Pouch Included, Warranty: Lifetime, Sunexpress |
Material | Alloy steel |
Item | Master Stubby Combo Wrench Set,10 pcs. |
Description
Master Stubby Combo Wrench Set,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 50mm 1/2 Sq. Drive (4760-50)
- CLEVELAND Straight Flute Hand Tap, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (C54272)
- DRILLCO 1/2-13, COMBINED TAP & DRILL - 2050 (205A132C)
- STEELMAN 3/4" Drive x 8" Long Impact Extension Bar (79377)
- SUNEX Metric Double Boxend Wrench Set 5 pcs. (9950M)
- SUNEX 6 Pc. Metric Raised Panel Combination Wrench Set (9606MA)
- SUNEX Angled Wrench Set, Metric, 14 pcs. (9914MA)
- SUNEX 5 piece Metric Full Polished V-Groove Combination Wrench Set (9918MA)
- SUNEX WRENCH SET 25 PC MET COMB (SU9917MPRA)
- SUNEX 10-Piece Metric Stubby Combination Wrench Set (9930M)
- CRAFTSMAN Wrenches, 11-pc Metric Raised-Panel Comb (CMMT87017)
- Sunex Wrenches