Shop All Impact Sockets
Sunex
Magnetic Impact Socket, 1/4 in. Dr, 15mm
Mfr # 815MDMG
Zoro # G4514706
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Socket Type Deep Magnetic Impact
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 815MDMG
- Zoro # G4514706
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Size | 15mm |
Details
SAE or Metric | Metric |
Item | Impact Socket |
Socket Type | Deep Magnetic Impact |
Category Type | Impact Socket |
Description
Magnetic Impact Socket, 1/4 In. Dr, 15mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO 1/2" Digital Torque Adapter (25 to 250 ft-lbs) ARM602-4A (ARM602-4A)
- PRECISION BRAND Feeler Gauge, 0.0030x12 L, PK12 (19210)
- DRILL AMERICA #28 Cobalt Jobber Length Drill Bit (DWDCO28)
- MILWAUKEE TOOL 9 in Linemans Plier High Leverage, Steel (48-22-6502)
- SUNEX 1/2" Drive Impact Socket 6 (223MD)
- SUNEX 1/2" Drive Impact Socket 6 (26496)
- SUNEX 3/4" Drive Impact Socket 6 (442M)
- SUNEX SKT 3/8" DR INTERNAL STAR IMPACT T40 (SU3670S5)
- SUNEX 1/2" Drive Impact Socket 6 (264910)
- SUNEX 1" Drive Impact Socket 6 (560D)
- K-TOOL INTERNATIONAL 1/2 in Drive Socket 6 (KTI33148)
- Sunex Sockets & Ratchets