Shop All Floor Jacks
Sunex
Lowrider Service Jack, 2 tons
Mfr # 6602LP
Zoro # G2313573
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Foam
- Type Low Rider Service Jack
- Includes High Performance Seals
- Lifting Capacity 2 Tons
- Handle Length 45 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 6602LP
- Zoro # G2313573
- UPC # 613364131039
- Country of Origin China
- Category Floor Jacks
Dimensions
Handle Length | 45 1/4 in |
Chassis Length | 32 1/2 in |
Minimum Height | 2 3/4 in |
Minimum Lift Height | 2 3/4 in |
Maximum Lift Height | 24 in |
Extended Height | 24 in |
Saddle Diameter | 4 in |
Overall Width | 14 1/2 in |
Description
Truck Axle Jacks, Jack Type Axle Jack, Load Capacity 2 ton, Lifting Actuator Manual Handle, Minimum Lift Height 2 3/4 in, Maximum Lift Height 24 in, Power Source Mechanical, Minimum Height 2 3/4 in, For Vehicle Type Cars, Caster Type Swivel, Chassis Length 32 1/2 in, Extended Height 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 0W20 12/Q CS (950259020D21401)
- ILC Replacement for DENSO 021000-7281 ALTERNATOR (021000-7281 ALTERNATOR)
- DONALDSON P551843, FF/WS SPIN (P551843)
- QUAKER STATE Defy 5W-20 Gasoline Synthetic Blend Motor Oil 1 qt (550043274)
- SUNEX Standard Floor Jack, 5 tons (6604)
- SUNEX ® 10 Ton Air Lift Jack (6710)
- SUNEX $JACK AIR/HYDRAULIC TRUCK JACK 22-TON (SU6622)
- SUNEX Flat to Round Adapter, Long Ram Jack (5085)
- SUNEX Clutch Jack, 300 lb., Heavy Duty (7790)
- SUNEX Air/Hydraulic Tlscpc Trans Jack, 1000 lb. (7796)
- GRAY 8000 lb. Hydraulic Fork Lift Jack 16" Max. Lifting H., 2-1/4" Min. Lifting H (FLJ-400C)
- Sunex Jacks