Shop All Automotive Stands
This Product is Discontinued
Sunex
Low Height Pin, Jack Stands, 10 tons, PK2 (Discontinued)
Mfr # 1210
Zoro # G2313171
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Low Height Pin Type Jack Stands
- Features Max. Height 17.3"
- Lifting Capacity 10 tons
- Application Agricultural, Industrial and Construction Environments
- Includes (1) Pair of Jack Stands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 1210
- Zoro # G2313171
- UPC # 613364098714
- Country of Origin China
- Category Automotive Stands
Details
Item | Low Height Pin,Jack Stands,10 tons |
Type | Low Height Pin Type Jack Stands |
Features | Max. Height 17.3" |
Lifting Capacity | 10 tons |
Application | Agricultural, Industrial and Construction Environments |
Includes | (1) Pair of Jack Stands |
Base | Four Legged Steel Base |
For Use With | Trucks, Trailers, And Equipment in Fleet Garages |
Description
Low Height Pin,Jack Stands,10 tons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.