Shop All Combination Wrench Sets
This Product is Discontinued
Sunex
Jumbo SAE Wrench Set, Raised Panel, Angld (Discontinued)
Mfr # 9916
Zoro # G2314693
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Jumbo Raised panel, Angle Head
- Number of Pieces 6
- Includes (6) Jumbo SAE Angled Wrenches: (1) 1-3/8 Angled Wrench Raised Panel (991601); (1) 1-1/2 Angled Wrench Raised Panel (991602); (1) 1-5/8 Angled Wrench Raised Panel (991603); (1) 1-3/4 Angled Wrench Raised Panel (991604); (1) 1-7/8 Angled Wrench Raised Panel (991605); (1) 2 Angled Wrench Raised Panel (991606); Canvas pouch
- Head Angle 15 Degrees, 6 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 9916
- Zoro # G2314693
- UPC # 613364010655
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1-3/8 (991601); 1-1/2 (991602); 1-5/8 (991603); 1-3/4 (991604); 1-7/8 (991605); 2 (991606) |
Details
SAE or Metric | SAE |
Wrench Style | Jumbo Raised panel, Angle Head |
Number of Pieces | 6 |
Includes | (6) Jumbo SAE Angled Wrenches: (1) 1-3/8 Angled Wrench Raised Panel (991601); (1) 1-1/2 Angled Wrench Raised Panel (991602); (1) 1-5/8 Angled Wrench Raised Panel (991603); (1) 1-3/4 Angled Wrench Raised Panel (991604); (1) 1-7/8 Angled Wrench Raised Panel (991605); (1) 2 Angled Wrench Raised Panel (991606); Canvas pouch |
Head Angle | 15 Degrees, 6 Degrees |
Measurement Type | SAE |
Item | Jumbo SAE Wrench Set,Raised Panel,Angld |
Description
Jumbo SAE Wrench Set,Raised Panel,Angld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.