Shop All Ratcheting Wrench Sets
Sunex
Jumbo Raised Panel Combo Wrench, 2-1/8"
Mfr # 0968
Zoro # G7038110
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Measurement Type SAE
- Size 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0968
- Zoro # G7038110
- UPC # 00613364001608
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 2-1/8" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Measurement Type | SAE |
Item | Jumbo Raised Panel Combo Wrench,2-1/8" |
Description
Jumbo Raised Panel Combo Wrench,2-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V395)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3052R)
- KESON Marking Chalk Refill, Orange, 5 Lb (105GO)
- KO-KEN Socket 45mm 6 Point 62mm 3/4 Sq. Drive (16400M-45)
- SUNEX Mini Ratchet and Bit Set, 38 Pc. (9726)
- SUNEX Sunex Tools 9930 11 PC. Full Polish 3/8"-1" SAE Stubby Combination Wrench Set W/ Carry Case (9930)
- SUNEX Stubby Combo Wrench, 7/8" (993028)
- SUNEX Super Jmbo Rsd Panel Combo Wrench, 2-1/4" (0972)
- SUNEX Stubby Combo Wrench 15/16" (993030)
- DYNAMIC 5Pcs SAE Dbl Box End, Reversible Ratcheting Wrench Set, 25° Offset (D081201)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 18mm (KTI-41618)
- Sunex Wrenches