Shop All Combination Wrench Sets
Sunex
Jumbo Metric Angled Wrench Set, 7 pcs.
Mfr # 9927
Zoro # G2314641
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Full Polish
- Wrench Style Angled Head
- Number of Pieces 7
- Includes (7) Jumbo Metric Angled Wrenches: (1) 26mm Angled Wrench (991426M); (1) 27mm Angled Wrench (991427M); (1) 28mm Angled Wrench (991428M); (1) 29mm Angled Wrench (991429M); (1) 30mm Angled Wrench (991430M); (1) 31mm Angled Wrench (991431M); (1) 32mm Angled Wrench (991432M); Canvas pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 9927
- Zoro # G2314641
- UPC # 613364010914
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 26mm (991426M), 27mm (991427M), 28mm (991428M), 29mm (991429M), 30mm (991430M), 31mm (991431M), 32mm (991432M) |
Details
SAE or Metric | Metric |
Finish | Full Polish |
Wrench Style | Angled Head |
Number of Pieces | 7 |
Includes | (7) Jumbo Metric Angled Wrenches: (1) 26mm Angled Wrench (991426M); (1) 27mm Angled Wrench (991427M); (1) 28mm Angled Wrench (991428M); (1) 29mm Angled Wrench (991429M); (1) 30mm Angled Wrench (991430M); (1) 31mm Angled Wrench (991431M); (1) 32mm Angled Wrench (991432M); Canvas pouch |
Head Angle | 15 Degrees, 6 Degrees |
Measurement Type | Metric |
Item | Jumbo Metric Angled Wrench Set,7 pcs. |
Description
Jumbo Metric Angled Wrench Set,7 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 1/16 In (HT1212BR)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351-SS)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Imperial, 1187 Thread, Bottoming Chamfer, 4 Flutes, HSS, Br (T/A54967)
- MIDWEST TOOL & CUTLERY 13 Repl Blade Snip (MWT-1200)
- SUNEX End Wrench Set, Double Box, SAE, 5 pcs. (9950)
- SUNEX 7 Piece 1/2" Dr. Jumbo SAE Crowfoot Wrench Set (9720A)
- SUNEX 25 Pc. Metric Full Polish V-Groove Combo Wrench Set (9917MPRA)
- SUNEX 8 piece Metric Full Polished V-Groove Combination Wrench Set (9919MA)
- SUNEX WRENCH SET 10 PC JUMBO COMBINATION (SU97010A)
- SUNEX 7-Pc Sae Raised Panel Jumbo Combi Wrench Set (9707A)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200SPL)
- Sunex Wrenches