Shop All Combination Wrench Sets
This Product is Discontinued
Sunex
Jumbo Angled Head Wrench 1-3/8" (Discontinued)
Mfr # 991601
Zoro # G7035627
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Jumbo Raised panel, Angle Head
- Number of Pieces 1
- Wrench Head Sizes 1-3/8"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 991601
- Zoro # G7035627
- UPC # 00613364010716
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1-3/8" |
Details
SAE or Metric | SAE |
Wrench Style | Jumbo Raised panel, Angle Head |
Number of Pieces | 1 |
Measurement Type | SAE |
Item | Jumbo Angled Head Wrench 1-3/8" |
Description
Jumbo Angled Head Wrench 1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.