Shop All Floor Jacks
Sunex
Jack Stand Pin Style, 3 tons, Aluminum
Mfr # 1003AJ
Zoro # G2313801
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Jack Stands
- Features Max. Height 15.4"
- Lifting Capacity 3 Tons
- Base Heavy-Duty Flanged Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 1003AJ
- Zoro # G2313801
- UPC # 613364130391
- Country of Origin China
- Category Floor Jacks
Details
Item | Jack Stand Pin Style |
Material | Aluminum |
Type | Jack Stands |
Features | Max. Height 15.4" |
Lifting Capacity | 3 Tons |
Base | Heavy-Duty Flanged Base |
Description
Jack Stand Pin Style,3 tons,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Box, Topside, Steel, 72-1/4"W, White, 8.9 cu. ft. (272-3-02)
- WEATHER GUARD Truck Rack Cross Member, Steel, Black (1390-52-01)
- A & I PRODUCTS Rim, Rear Wheel 13" X 28" 6 Lug 30" x30" x14.25" (A-RW13286)
- OTC Mobile Floor Crane, Steel, 2200 lb. (1819)
- SUNEX $JACK AIR/HYDRAULIC TRUCK JACK 22-TON (SU6622)
- SUNEX Two Stage Truck Jack, 22/35 tons (6635)
- SUNEX Air/Hyd Jack, 22Ton (6622)
- SUNEX ® 10 Ton Air Lift Jack (6710)
- SUNEX ® Tools 20 Ton Air/Hydraulic Truck Jack (6623)
- SUNEX Flat to Round Adapter, Long Ram Jack (5085)
- ZENDEX TOOL AIRBAG SUPER HD JACK (UTGA3620)
- Sunex Jacks