Shop All Floor Jacks
Sunex
Jack Stand Jack Pack, 3 tons, Aluminum
Mfr # 6603ASJPK
Zoro # G2313722
original price:
$652.99
7% off
new price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 3 Tons
- Features 6 Locking Positions
- Material Aluminum
- Type Service Jack and Stand Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 6603ASJPK
- Zoro # G2313722
- UPC # 613364144725
- Country of Origin China
- Category Floor Jacks
Details
Item | Jack Stand Jack Pack |
Lifting Capacity | 3 Tons |
Features | 6 Locking Positions |
Material | Aluminum |
Type | Service Jack and Stand Pack |
Description
Jack Stand Jack Pack,3 tons,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL PRODUCTS Dolphin Glaze Ultra Fine Finish Glaze (UP0714)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (36” in x 5’ ft Roll) (425-440)
- STENS Oem Replacement Belt 266-007 For Ariens 07200608 (Package Of Two) (266-007)
- STAMPEDE 19-C SIERRA 1500 HOOD SHIELD VIGILANTE PREMIUM SMOKE (3022-2)
- SUNEX Air/Hyd Jack, 22Ton (6622)
- SUNEX ® Tools 20 Ton Air/Hydraulic Truck Jack (6623)
- SUNEX Clutch Jack, 300 lb., Heavy Duty (7790)
- SUNEX Air/Hydraulic Floor Jack, 10 tons (6614)
- SUNEX Lowrider Service Jack, 2 tons (6602LP)
- SUNEX Air/Hydraulic Tlscpc Trans Jack, 1000 lb. (7796)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty - Low Profile (3596)
- Sunex Jacks