Shop All Automotive Stands
This Product is Discontinued
Sunex
Jack Stand, 3 tons, PR (Discontinued)
Mfr # 1003
Zoro # G4515150
This Product is Discontinued
Key Features
- Height Spacing Increments 5 3/4 in
- Maximum Lift 17 in
- Base Material Steel
- Locking Type Ratchet/Crank Handle
- Minimum Lift 11 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 1003
- Zoro # G4515150
- Country of Origin China
- Category Automotive Stands
Dimensions
Height Spacing Increments | 5 3/4 in |
Minimum Height | 11 5/8 in |
Base Length | 9 7/32 in |
Maximum Extended Height | 17 in |
Details
Item | Jack Stand, 3 tons, PR |
Maximum Lift | 17 in |
Base Material | Steel |
Locking Type | Ratchet/Crank Handle |
Minimum Lift | 11 5/8 in |
Duty Rating | Light Duty |
Body Material | Steel |
Load Capacity per Pair | 3 ton |
Features | Ductile Iron, Large Saddle, Ratchet Teeth, Support Automotive Vehicles |
Jack Type | Jack Stand |
Stand Type | Jack Stand |
Load Capacity | 3 ton |
Description
Jack Stand, 3 tons, PR, Load Capacity per Pair 3 ton, Minimum Height 11 5/8 in, Maximum Extended Height 17 in, Base Material Steel, Locking Type Ratchet/Crank Handle, Base Length 9 7/32 in, Features Ductile Iron, Large Saddle, Ratchet Teeth, Support Automotive Vehicles, Height Spacing Increments 5 3/4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.