Shop All Impact Sockets
Sunex
Internal Star Impact Socket T45, 3/8"Dr
Mfr # 3670S6
Zoro # G7042128
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Torx(R)
- Overall Length 45mm
- Material Chrome Molybdenum Steel
- Socket Type Internal Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 3670S6
- Zoro # G7042128
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 45mm |
Size | T45 |
Details
SAE or Metric | Torx(R) |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Internal Star |
Category Type | Impact Socket |
Description
Internal Star Impact Socket T45,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Half Round File, American, 6 In. L (78320100)
- DEWALT 1/2 Chuck Key 1/4" Pilot (DW2304)
- MORSE Blade, 44-7/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP441216MC)
- FISKARS Garden Tranplanter Big Grip (370740)
- SUNEX Internal Star Impact Socket, T40, 3/8"Dr (3670S5)
- SUNEX T47 Internal Star Impact Socket, 3/8"Dr (3670S7)
- SUNEX T50 Internal Star Impact Socket, 3/8"Dr (3670S8)
- SUNEX 1" Drive Impact Socket 6 (554D)
- SUNEX Internal Star Impact Socket T50 (2690S5)
- SUNEX 1/2" Drive Impact Socket 6 (225MD)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Deep Depth, Black Oxide (4LXX5)
- Sunex Impact Sockets