Shop All Impact Sockets
Sunex
Internal Star Impact Socket, T27, 3/8"Dr
Mfr # 3670S3
Zoro # G7045302
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Torx(R)
- Overall Length 45mm
- Material Chrome Molybdenum Steel
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3670S3
- Zoro # G7045302
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 45mm |
Size | T27 |
Details
SAE or Metric | Torx(R) |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Internal Star |
Description
Internal Star Impact Socket, T27,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Magnetic Drill Kit, Li-Ion, 18.0V (AJMU137 PMQW)
- WERA Koloss Ratchet Set w/1/2" Drive and A (05133862001)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (11' ZWEG083C34MAVPR)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Metal (69857)
- SUNEX Internal Star Impact Socket T45, 3/8"Dr (3670S6)
- SUNEX Internal Star Impact Socket, T40, 3/8"Dr (3670S5)
- SUNEX T47 Internal Star Impact Socket, 3/8"Dr (3670S7)
- SUNEX 3/4" Drive Impact Socket Set Chrome (4692)
- SUNEX 1/2 Drive 43 Piece Metric Master Impact Socket Se (2569)
- SUNEX Deep Impact Socket, 33mm, 1" Drive, 6 pt. (533MD)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 7/16" (84324N)
- Sunex Sockets & Ratchets