Shop All Impact Sockets
Sunex
Impct Socket, Deep, 6 pt., 1/4" Drive, 5/16"
Mfr # 810D
Zoro # G7015491
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 50mm
- Material Chrome Molybdenum Steel
- Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 810D
- Zoro # G7015491
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 50mm |
Size | 5/16" |
Details
SAE or Metric | SAE |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Description
Impct Sckt,Deep,6 pt.,1/4 In. Drive,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32825)
- FEIN Assy, Power Cord, Usa101,120v (31342621143)
- STARRETT Band Saw Blade, 8 ft. 11" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-08-11)
- WESTWARD 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (10E889)
- SUNEX 1" Drive Impact Socket 6 (5128)
- SUNEX Square Impact Socket, 3/4"Dr, 13/16" (426S)
- SUNEX Wheel Protector Impact Socket, 7/8" (28496)
- SUNEX ® Tools 1/4 in. Deep Magnetic Impact Socket, 7 mm (807MDMG)
- SUNEX Stndrd Square Impact Socket, 1"Dr, 13/16" (526S)
- SUNEX 3/8" Drive Impact Socket 6 (308M)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Impact Socket (SID22036)
- Sunex Sockets & Ratchets