Shop All Nut Driver Sets
Sunex
Impct Hex Driver Set, Mtric, 1"Drive, 6 pcs
Mfr # 5607
Zoro # G7015519
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Includes (6) 1" Drive, Hex Drivers: 14mm, 17mm, 19mm, 22mm, 24mm, 27mm
- Number of Pieces 6
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 5607
- Zoro # G7015519
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (6) 1" Drive, Hex Drivers: 14mm, 17mm, 19mm, 22mm, 24mm, 27mm |
Number of Pieces | 6 |
Tip Style | Hex |
Item | Impct Hex Driver Set,Mtric,1"Drive,6 pcs |
Description
Impct Hex Driver Set,Mtric,1 In.Drive,6 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5 (440-TX-09X-5PK)
- WIHA Insulated Ratcheting Wrench, SAE, 5-5/8" L (21327)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- WESTWARD Straight Tap Wrench, 1/4 to 3/4 In (2CYU3)
- SUNEX Metric Impact Hex Driver Set, 1/2", 10pcs. (2639)
- SUNEX SAE Impact Hex Driver Set, 1/2", 10 pcs. (2638)
- SUNEX SAE Impact Hex Driver Set, 1" Drive, 6pcs. (5606)
- KLEIN TOOLS 5/8" Hollow Shaft Nut Driver 6" Shaft (646-5/8)
- MEGAPRO Impact Bit, Metric Nutsetters, 2" (9BP-I-HNDB)
- GREY PNEUMATIC 10 PC 1/2 DRIVE METRIC HEX DRIVER SET (1498MH)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .055" (51-2024)
- Sunex Screwdrivers and Nutdrivers