Shop All Nut Driver Sets
This Product is Discontinued
Sunex
Imp Hex Drivr Set, Ext Lngth, 3/8"Dr, 7 pcs (Discontinued)
Mfr # 3548
Zoro # G7017232
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Includes (7) 3/8" Drive, Hex Impact Driver: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, 12mm
- Number of Pieces 7
- Bit Style Impact Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3548
- Zoro # G7017232
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (7) 3/8" Drive, Hex Impact Driver: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, 12mm |
Number of Pieces | 7 |
Bit Style | Impact Driver |
Tip Style | Hex |
Item | Imp Hex Drivr Set,Ext Lngth,3/8"Dr,7 pcs |
Description
Imp Hex Drivr Set,Ext Lngth,3/8 In.Dr,7 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.