Shop All Ratcheting Wrenches
Sunex
Half Moon Wrench Set, SAE, 5 pcs.
Mfr # 9935
Zoro # G2314291
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish
- Overall Length 9-1/4"
- SAE or Metric SAE
- Wrench Style Half-Moon Shaped
- Material Forged Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 9935
- Zoro # G2314291
- UPC # 613364046036
- Country of Origin India
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9-1/4" |
Size | 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", 11/16" x 3/4", 13/16" x 7/8" |
Details
Finish | Full Polish |
SAE or Metric | SAE |
Wrench Style | Half-Moon Shaped |
Material | Forged Alloy Steel |
Item | Half Moon Wrench Set,SAE,5 pcs. |
Description
Half Moon Wrench Set,SAE,5 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Sub-Compact Brushless 1/2" Drill, 18V LXT (XFD15ZB)
- DEWALT 3/16" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (DW5403)
- POWERBUILT 3/8" Drive X 13/16" Deep Socket (641207)
- JPW INDUSTRIES Wilton B.A.S.H Soft-Face Sledge Hammer With 4 Lb. Head And 12In Handle (40412)
- SUNEX ® Tools Adjustable T-Handle Speed Wrench Set (9727)
- SUNEX Half Moon Wrench Set, Metric, 5 pcs. (9935M)
- SUNEX Duo-Drive Ratchet, 1/2" Dr (SUN9732R)
- TEKTON 15/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23324)
- KD TOOLS Flex Head Ratcheting Wrench, 24mm (86024)
- GEARWRENCH 1-1/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86954)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 9mm (80002)
- Sunex Wrenches