Shop All Bottle Jacks
Sunex
Fully Welded Short Bottle Jack, 12 tons
Mfr # 4412S
Zoro # G1703989
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 16 17/32 in
- Features Built-In Safety Valve Protects Against Dangerous Ram Over-Extension, Extension Screw Adjusts to Desired Work Height for Added Reach, Fully Welded Base Prevents Oil Leakage Over Time
- Minimum Lift Height 7 1/2 in
- Jack Type Bottle Jack
- Maximum Lift 14 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 4412S
- Zoro # G1703989
- UPC # 613364155165
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 16 17/32 in |
Minimum Lift Height | 7 1/2 in |
Base Width | 5 23/32 in |
Base Length | 4 31/32 in |
Maximum Lift Height | 14 3/8 in |
Details
Item | High-Clearance Bottle Jacks |
Features | Built-In Safety Valve Protects Against Dangerous Ram Over-Extension, Extension Screw Adjusts to Desired Work Height for Added Reach, Fully Welded Base Prevents Oil Leakage Over Time |
Jack Type | Bottle Jack |
Maximum Lift | 14 3/8 in |
Load Capacity | 12 ton |
Power Source | Mechanical |
Item Weight | 12.8 lb |
Lifting Actuator | Manual Handle |
Body Material | Steel |
Minimum Lift | 7 1/2 in |
Duty Rating | Heavy Duty |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 12 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 7 1/2 in, Maximum Lift Height 14 3/8 in, Power Source Mechanical, Base Length 4 31/32 in, Base Width 5 23/32 in, Features Built-In Safety Valve Protects Against Dangerous Ram Over-Extension, Extension Screw Adjusts to Desired Work Height for Added Reach, Fully Welded Base Prevents Oil Leakage Over Time, Handle Length 16 17/32 in, Item Weight 12.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Hood Safety Lift Prop, 25 In to 5 Ft. (301111-KH)
- QUICKCABLE Copper Lug, 4/0, 1/2", 90 deg., PK50 (5958-050HL)
- WESTWARD 10 Tons Air/Hydraulic Service Jack 27-1/8" Max. Lifting H., 7-1/8" Min. Lifting H (1ZKX9)
- NOCO Charger (GENIUS5)
- SUNEX American Forge And Foundry 20 Ton Bottle Jack (3520)
- SUNEX Bottle Jack, 20 tons (4420)
- SUNEX Bottle Jack, 20 tons (4420S)
- SUNEX Fully Welded Bottle Jack, 6 tons (4406)
- SUNEX Bottle Jack 20 T Air/Hydraulic (5520B)
- SUNEX American Forge And Foundry 12-Ton Bottle Jack (3512)
- WILLIAMS 5 Ton 1 1/2In Strk Mini Btl Jk (3M05T150)
- Sunex Jacks