Shop All Bottle Jacks
Sunex
Fully Welded Bottle Jack, 4 tons
Mfr # 4404
Zoro # G1703891
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 4 tons
- Handle Length 11 in
- Base Width 4 11/32 in
- Base Length 4 1/16 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 4404
- Zoro # G1703891
- UPC # 613364155127
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 11 in |
Base Width | 4 11/32 in |
Base Length | 4 1/16 in |
Maximum Lift Height | 14 5/8 in |
Minimum Lift Height | 7 1/2 in |
Details
Lifting Capacity | 4 tons |
Item | High-Clearance Bottle Jacks |
Material | Aluminum |
Type | Bottle Jack |
Features | Built-In Safety Valve Protects Against Dangerous Ram Over-Extension, Extension Screw Adjusts to Desired Work Height for Added Reach, Fully Welded Base Prevents Oil Leakage Over Time |
Base | Fully Welded Base |
Item Weight | 7.3 lb |
Duty Rating | Light Duty |
Power Source | Mechanical |
Body Material Finish | Chrome |
Minimum Lift | 7 1/2 in |
Maximum Lift | 14 5/8 in |
Jack Type | Bottle Jack |
Body Material | Steel |
Lifting Actuator | Manual Handle |
Load Capacity | 4 ton |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 4 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 7 1/2 in, Maximum Lift Height 14 5/8 in, Power Source Mechanical, Base Length 4 1/16 in, Base Width 4 11/32 in, Body Material Finish Chrome, Features Built-In Safety Valve Protects Against Dangerous Ram Over-Extension, Extension Screw Adjusts to Desired Work Height for Added Reach, Fully Welded Base Prevents Oil Leakage Over Time, Handle Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Pipe-Mnt Swvl Jck w/Side Handle, 15" Trvl (25005)
- AME Jack Plate, Lock Top, 24" x 24" x 2" (14468LT)
- ANDERSON METALS Connector, Male, Brass, 1/8In Pipe (00848-0202)
- TACO MARINE Polished Stainless Steel 2-19/64 Rub Rail End Cap (F16-0091)
- SUNEX Bottle Jack, 20 tons (4420)
- SUNEX Bottle Jack 20 T Air/Hydraulic (5520B)
- SUNEX American Forge And Foundry 20 Ton Bottle Jack (3520)
- SUNEX American Forge And Foundry 12-Ton Bottle Jack (3512)
- SUNEX SHORT BOTTLE JACK 12T (SU4412S)
- SUNEX Air Hydraulic Bottle Jack, 20Ton (4420AH)
- SUNEX ® Tools 8 Ton Capacity Flat Bottom Heavy Duty Long Stroke Bottle Jack (5081B)
- Sunex Jacks